Skip to content Skip to navigation menu
GracoD84666

D84666

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102082014
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Santoprene®
  • Diaphragm: Santoprene®
  • Seal: Santoprene®
  • Remote Air Motor
+ Show More + Show Less
GracoD84666
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Santoprene®

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Air Inlet Type NPT
Fluid Outlet 1 in NPT
Inlet Pressure [Min] 20 psi
Ball/Check Material Santoprene®
Seat Material Santoprene®
Displacement (gal/cycle) 0.15
Pump Type 1 in Metallic
Air Motor Type Remote
Air Motor Material Aluminum
Fluid Inlet 1 in NPT
Height 14 in
Wetted Material Stainless Steel
Maximum Pumpable Solids Size 0.13 in
Air Consumption [Max] 60 ft3/min
Length 12 in
Inlet Pressure [Max] 120 psi
Series Husky 1040
Flow [Max] 40 gal/min
Air Inlet 1/2
Diaphragm Material Santoprene®
Operation Temperature [Max] 180 °F
Weight 38.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison