- 150 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
features
- Available in aluminum, 316 stainless steel, ductile iron and polypropylene
- Lube-free operation
- Epoxy-coated air section for tough environmental conditions
- Expanded material offering to handle endless applications
- Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
- Overall improved efficiency (up to 40% more efficient)
- Highest fluid flow rate in its class
- Fluid flow up to 150 gpm (568 lpm)
- 2 in. (51 mm) ANSI end-porting
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
| Diaphragm Material | PTFE/EPDM 2-Piece |
| Maximum Pumpable Solids Size | 1/4 in |
| Manifold O-Ring Material | PTFE |
| Ball/Check Material | PTFE |
| Seat Material | Polypropylene |
| Air Consumption [Max] | 175 SCFM |
| Fluid Inlet | 2 in |
| Fluid Outlet | 2 in |
| Air Inlet Type | NPT |
| Air Exhaust Port Thread Gender | Female |
| Manifold Configuration | End Port |
| Flow [Max] | 150 gal/min |
| Air Inlet Thread Gender | Female |
| Air Exhaust Port Size | 3/4 in |
| Fluid Section Material | Polypropylene |
| Center Section Material | Aluminum |
| Air Exhaust Port Thread Type | NPT |
| Air Inlet | 1/2 in |
| Weight | 54.0 LB |

