Skip to content Skip to navigation menu
GracoDFV966

DFV966

Diaphragm Pump
Item #105561526
  • 150 gal/min Maximum Flow
  • 2 in Fluid Inlet
  • 2 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type
  • Santoprene Ball/Check Material
  • Santoprene Diaphragm Material
  • Polypropylene Seat Material
+ Show More + Show Less
GracoDFV966
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 gal/min Maximum Flow
  • 2 in Fluid Inlet
  • 2 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.

features

  • Overall improved efficiency (up to 40% more efficient)
  • Expanded material offering to handle endless applications
  • Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
  • 2 in. (51 mm) ANSI end-porting
  • Fluid flow up to 150 gpm (568 lpm)
  • Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
  • Lube-free operation
  • Epoxy-coated air section for tough environmental conditions
  • Available in aluminum, 316 stainless steel, ductile iron and polypropylene
  • Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
  • Highest fluid flow rate in its class
Maximum Pumpable Solids Size 1/4 in
Air Exhaust Port Thread Type NPT
Fluid Section Material Polypropylene
Flow [Max] 150 gal/min
Air Exhaust Port Thread Gender Female
Air Consumption [Max] 175 SCFM
Diaphragm Material Santoprene
Air Inlet 1/2 in
Manifold Configuration End Port
Ball/Check Material Santoprene
Air Inlet Type NPT
Fluid Outlet 2 in
Fluid Inlet 2 in
Center Section Material Aluminum
Manifold O-Ring Material PTFE
Air Inlet Thread Gender Female
Air Exhaust Port Size 3/4 in
Seat Material Polypropylene
Weight 52.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison