Skip to content Skip to navigation menu
GracoDR2337

DR2337

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #101842462
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Stainless Steel
  • Diaphragm: Buna-N
  • Seal: Stainless Steel
+ Show More + Show Less
GracoDR2337
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Stainless Steel

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • Can be remotely controlled using an external controller
  • Equipped with an effective and reliable air valve system
  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
Pump Type 1 in Nonmetallic
Air Motor Type Standard
Flow [Max] 40 gal/min
Fluid Outlet 1 in ANSI Flange
Inlet Pressure [Min] 20 psi
Air Motor Material Stainless Steel
Seat Material Stainless Steel
Displacement (gal/cycle) 0.15
Maximum Pumpable Solids Size 0.13 in
Air Consumption [Max] 60 ft3/min
Air Inlet 1/2
Series Husky 1040
Inlet Pressure [Max] 120 psi
Operation Temperature [Max] 180 °F
Wetted Material Polypropylene
Length 13 1/2 in
Fluid Inlet 1 in ANSI Flange
Height 16.880 in
Diaphragm Material Buna-N
Ball/Check Material Stainless Steel
Air Inlet Type NPT
Weight 35.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison