Skip to content Skip to navigation menu
GracoHEM23K

HEM23K

Hose Reel
Item #105604425
GracoHEM23K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Compatible Fluids Oil
Temperature Rating [Max] 140 °F
Hose Length 35 ft
Wetted Parts Carbon Steel, Buna-N, PTFE
Color Orange
Inlet Size 1/2 in
Reel Drive Spring-Rewind
Pressure [Max] 1800 psi
Weight 0.0 LB
EAN or UPC 633955073876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison