| Inlet Size | 1/2 in |
| Pressure [Max] | 1800 psi |
| Hose Length | 35 ft |
| Compatible Fluids | Oil |
| Color | Orange |
| Wetted Parts | Carbon Steel, Buna-N, PTFE |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Weight | 0.0 LB |
| EAN or UPC | 633955073906 |
| Inlet Size | 1/2 in |
| Pressure [Max] | 1800 psi |
| Hose Length | 35 ft |
| Compatible Fluids | Oil |
| Color | Orange |
| Wetted Parts | Carbon Steel, Buna-N, PTFE |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Weight | 0.0 LB |
| EAN or UPC | 633955073906 |