- Charging & Gauging Assembly for 3,000 psi Piston or Bladder Style Accumulator
description
- Charging and gauging assembly consists of 10 ft charging hose with standard right-hand thread nitrogen fittings, adapter incorporating gas valve, bleeder valve and gas chuck.
features
- Includes 3,000 psi gauge and a carrying case
| Assembly Type | Charging & Gauging Assembly |
| Working Pressure [Max] | 3,000 psi |
| Weight | 6.0 LB |

