- Female Half, Socket Type
- 1/4 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
applications
- Shipyards, General Pneumatics, Mining, Marine
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Connection Style | Manual Connect |
| Type | Female Half, Socket |
| Valve Type | 1-Way |
| End Gender 2 | Female |
| End Type 1 | Push To Connect |
| Safety Locking Machanism | Ring Lock |
| End Type | NPTF |
| Thread Size | 1/2-14 |
| Port Size | 1/2 in |
| Width | 1.060 in |
| Internal Connection Type | Ball Lock |
| Burst Pressure | 1200 psi |
| Flow Rate | 356 gpm |
| Finish | Zinc Trivalent |
| Temperature Range [Min] | -40 °F |
| Thread Size 2 | 1/2-14 |
| Seal Material | Buna-N |
| Hex Size 1 | 1 in |
| Media | Pneumatic |
| Series | 2RL Series |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Temperature Range [Max] | 250 °F |
| End Type 2 | NPTF |
| Body Size | 1/4 in |
| Length | 2.430 in |
| Weight | 0.36 LB |

