- Back-Up Ring Type
- 3/8 in Body Size
- Polytetrafluoroethylene (PTFE) Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Media | Hydraulic |
| Body Size | 3/8 in |
| Valve Type | 2-Way |
| Material | Polytetrafluoroethylene (PTFE) |
| Length | 0.050 in |
| Connection Style | Manual Connect |
| Flow Rate | 6 gal/min |
| Type | Back-Up Ring |
| Internal Connection Type | Ball Lock |
| Series | HK Series |
| Weight | 0.0 LB |

