- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Insert Material | N/A |
| O.D. | 0.5625 in |
| I.D. | 0.19 in |
| Enclosure | Unsealed |
| Ball Flat Dia. | 0.293 in |
| Static Load Rating [Max] | 4800 lbf |
| Inner Ring Width | 0.281 in |
| Self-Lubricating | No |
| Outer Ring Width | 0.218 in |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Spherical Diameter | 0.406 in |
| Weight | 0.02 LB |
| EAN or UPC | 637400157685 |

