- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 0.906 in |
| Spherical Diameter | 11/16 in |
| I.D. | 7/16 in |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| Static Load Rating [Max] | 16750 lbf |
| Ball Flat Dia. | 0.53 in |
| Inner Ring Width | 7/16 in |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Self-Lubricating | No |
| Outer Ring Width | 0.343 in |
| Weight | 0.05 LB |
| EAN or UPC | 637400157760 |

