- Female Rod End
- 0.190" Bore, 1/4-28 Right Hand Thread
- Special Purpose Grade
- Non-Relubricatable
| Lubrication | Non-Relubricatable |
| Threads per Inch | 28 |
| Housing Material | Aircraft Quality Carbon Steel, Cadmium Plated |
| Static Load Rating [Max] | 2750 lbf |
| Insert Material | Brass |
| Bearing Type | Plain Bearing |
| Misalignment Range | ±10 1/2° |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.321 in |
| Bore Size | 0.19 in |
| Head Diameter | 0.812 in |
| Ball Dia. | 0.593 in |
| Ball Material | Heat Treated Chrome Steel |
| Grade | Special Purpose |
| Length Through Bore | 0.5 in |
| Right / Left Hand | Right Hand |
| Across Wrench Flats | 3/8 in |
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Housing Width | 3/8 in |
| Thread Size | 1/4 |
| Weight | 0.08 LB |
| EAN or UPC | 637400153540 |

