- Female Rod End
- 1/4" Bore, 5/16-24 Right Hand Thread
- Special Purpose Grade
- Non-Relubricatable
| Head Diameter | 0.938 in |
| Lubrication | Non-Relubricatable |
| Thread Type | UNF |
| Ball Material | Heat Treated Chrome Steel |
| Lube Fitting | w/o Lube Fitting |
| Housing Width | 0.438 in |
| Bore Size | 0.25 in |
| Across Wrench Flats | 0.438 in |
| Thread Size | 5/16 |
| Housing Material | Aircraft Quality Carbon Steel, Cadmium Plated |
| Threads per Inch | 24 |
| Right / Left Hand | Right Hand |
| Ball Flat Dia. | 0.347 in |
| Misalignment Range | ±11 1/2° |
| Insert Material | Brass |
| Grade | Special Purpose |
| Length Through Bore | 0.593 in |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Ball Dia. | 0.687 in |
| Static Load Rating [Max] | 3700 lbf |
| Weight | 0.11 LB |
| EAN or UPC | 637400153601 |

