- Female Rod End
- 0.190" Bore, 1/4-28 Left Hand Thread
- Special Purpose Grade
- Non-Relubricatable
| Grade | Special Purpose |
| Right / Left Hand | Left Hand |
| Misalignment Range | ±9 1/2° |
| Lubrication | Non-Relubricatable |
| Housing Width | 0.328 in |
| Bore Size | 0.19 in |
| Insert Material | Brass |
| Static Load Rating [Max] | 2850 lbf |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Housing Material | Aircraft Quality Carbon Steel, Cadmium Plated |
| Head Diameter | 3/4 in |
| Threads per Inch | 28 |
| Ball Flat Dia. | 0.273 in |
| Thread Size | 1/4 |
| Length Through Bore | 0.4375 in |
| Bearing Type | Plain Bearing |
| Across Wrench Flats | 3/8 in |
| Ball Material | Heat Treated Chrome Steel |
| Ball Dia. | 0.515 in |
| Lube Fitting | w/o Lube Fitting |
| Weight | 0.06 LB |
| EAN or UPC | 637400153335 |

