- Female Rod End
- 1/2" Bore, 1/2-20 Right Hand Thread
- Aircraft Grade
- Non-Relubricatable
| Liner | Self Lubricating UNIFLON |
| Ball Dia. | 0.937 in |
| Insert Material | Brass |
| Misalignment Range | ±6° |
| Lubrication | Non-Relubricatable |
| Bore Size | 0.5 in |
| Length Through Bore | 0.625 in |
| Ball Flat Dia. | 0.698 in |
| Housing Material | Aircraft Quality Carbon Steel, Cadmium Plated |
| Thread Type | UNF |
| Ball Material | Heat Treated Chrome Steel |
| Threads per Inch | 20 |
| Thread Size | 1/2 |
| Head Diameter | 1.312 in |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 4925 lbf |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Housing Width | 1/2 in |
| Across Wrench Flats | 3/4 in |
| Grade | Aircraft |
| Lube Fitting | w/o Lube Fitting |
| Weight | 0.26 LB |

