- Male Rod End
- Aircraft Grade
- 5/16" Bore, 5/16-24 Left Hand Thread
- Non-Relubricatable
| Insert Material | Brass |
| Head Diameter | 7/8 in |
| Thread Type | UNF |
| Ball Dia. | 5/8 in |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Liner | N/A |
| Bearing Type | Plain Bearing |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 2500 lbf |
| Ball Material | Heat Treated Chrome Steel |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Grade | Aircraft |
| Bore Size | 0.3125 in |
| Length Through Bore | 0.4375 in |
| Right / Left Hand | Left Hand |
| Misalignment Range | ±5 1/2° |
| Ball Flat Dia. | 0.447 in |
| Housing Width | 0.344 in |
| Thread Size | 5/16 |
| Weight | 0.08 LB |
| EAN or UPC | 637400155964 |

