- Male Rod End
- Aircraft Grade
- 7/16" Bore, 7/16-20 Left Hand Thread
- Non-Relubricatable
| Liner | N/A |
| Right / Left Hand | Left Hand |
| Insert Material | Brass |
| Housing Width | 0.437 in |
| Lube Fitting | w/o Lube Fitting |
| Bore Size | 0.4375 in |
| Thread Length | 1 3/8 |
| Thread Size | 7/16 |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 5000 lbf |
| Threads per Inch | 20 |
| Grade | Aircraft |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Ball Material | Heat Treated Chrome Steel |
| Misalignment Range | ±7° |
| Ball Flat Dia. | 0.586 in |
| Length Through Bore | 0.5625 in |
| Head Diameter | 1 1/8 in |
| Thread Pitch | N/A |
| Ball Dia. | 0.812 in |
| Center Line to Base Dimension | 2 1/8 |
| Weight | 0.17 LB |
| EAN or UPC | 637400156060 |

