- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Spherical Diameter | 1 3/16 in |
| Outer Ring Width | 19/32 in |
| Inner Ring Width | 3/4 in |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| I.D. | 3/4 in |
| Static Load Rating [Max] | 78000 lbf |
| Insert Material | N/A |
| O.D. | 1.4375 in |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Ball Flat Dia. | 0.92 in |
| Weight | 0.21 LB |
| EAN or UPC | 637400156824 |

