- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Outer Race Material | Aluminum Bronze |
| Static Load Rating [Max] | 9300 lbf |
| O.D. | 0.906 in |
| Outer Ring Width | 0.343 in |
| Ball Flat Dia. | 0.572 in |
| Ball Material | 52100 Steel, Heat Treated, Plated for Corrosion Resistance & Wear |
| Inner Ring Width | 7/16 in |
| Self-Lubricating | No |
| Spherical Diameter | 0.718 in |
| I.D. | 7/16 in |
| Insert Material | N/A |
| Weight | 0.05 LB |
| EAN or UPC | 637400157302 |

