- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 0.6 in |
| Spherical Diameter | 25/32 in |
| O.D. | 1 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Insert Material | E Uniflon® |
| Enclosure | Unsealed |
| Inner Ring Width | 1/2 in |
| Static Load Rating [Max] | 17900 lbf |
| I.D. | 1/2 in |
| Self-Lubricating | Yes |
| Outer Race Material | 300 Series Stainless Steel |
| Outer Ring Width | 0.39 in |
| Weight | 0.07 LB |

