- 0.165" ID x 0.469" OD x 1/4" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 1/4 in |
| Spherical Diameter | 0.343 in |
| Outer Ring Width | 3/16 in |
| Insert Material | VV Uniflon® |
| Ball Flat Dia. | 0.235 in |
| Self-Lubricating | Yes |
| O.D. | 0.469 in |
| Static Load Rating [Max] | 2000 lbf |
| I.D. | 0.165 in |
| Outer Race Material | 300 Series Stainless Steel |
| Enclosure | Unsealed |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Weight | 0.01 LB |

