- Male Rod End
- Special Purpose Grade
- 0.190" Bore, 5/16-24 Right Hand Thread
- Non-Relubricatable
| Thread Size | 5/16 |
| Length Through Bore | 0.4375 in |
| Right / Left Hand | Right Hand |
| Head Diameter | 7/8 in |
| Thread Type | UNF |
| Liner | N/A |
| Static Load Rating [Max] | 2150 lbf |
| Insert Material | Brass |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Ball Dia. | 0.515 in |
| Grade | Special Purpose |
| Misalignment Range | ±8° |
| Housing Width | 0.328 in |
| Bore Size | 0.19 in |
| Ball Material | Heat Treated Chrome Steel |
| Ball Flat Dia. | 0.273 in |
| Thread Pitch | N/A |
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Threads per Inch | 24 |
| Lube Fitting | w/o Lube Fitting |
| Weight | 0.07 LB |
| EAN or UPC | 637400158156 |

