- 0.190" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 0.293 in |
| Enclosure | Unsealed |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| I.D. | 0.19 in |
| O.D. | 0.5625 in |
| Self-Lubricating | Yes |
| Outer Ring Width | 0.218 in |
| Insert Material | E Uniflon® |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Inner Ring Width | 0.281 in |
| Static Load Rating [Max] | 3975 lbf |
| Spherical Diameter | 0.406 in |
| Weight | 0.02 LB |

