- 3/4" ID x 1 3/8" OD x 7/8" Inner Ring Width
- 5/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 0.887 in |
| Enclosure | Unsealed |
| I.D. | 3/4 in |
| Self-Lubricating | Yes |
| Outer Ring Width | 5/8 in |
| Inner Ring Width | 7/8 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 37000 lbf |
| Spherical Diameter | 1 1/4 in |
| O.D. | 1.375 in |
| Insert Material | E Uniflon® |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Weight | 0.24 LB |

