Skip to content Skip to navigation menu
Heim BearingsWE14

WE14

Series WE Self-Lubricating Military Series Spherical Bearing
Item #102285861
  • 7/8" ID x 1 5/8" OD x 7/8" Inner Ring Width
  • 0.755" Outer Ring Width
  • Unsealed Spherical Plain Bearing
Heim BearingsWE14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8" ID x 1 5/8" OD x 7/8" Inner Ring Width
  • 0.755" Outer Ring Width
  • Unsealed Spherical Plain Bearing
Ball Material 440C Stainless Steel, Heat Treated
Outer Ring Width 0.755 in
Inner Ring Width 7/8 in
Static Load Rating [Max] 65200 lbf
Insert Material E Uniflon®
I.D. 7/8 in
Enclosure Unsealed
O.D. 1.625 in
Spherical Diameter 1 3/8 in
Outer Race Material 17-4 PH Stainless Steel, Heat Treated
Self-Lubricating Yes
Ball Flat Dia. 1.061 in
Weight 0.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison