Skip to content Skip to navigation menu
Heim BearingsWE5

WE5

Series WE Self-Lubricating Military Series Spherical Bearing
Item #102267626
  • 5/16" ID x 11/16" OD x 7/16" Inner Ring Width
  • 0.317" Outer Ring Width
  • Unsealed Spherical Plain Bearing
Heim BearingsWE5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16" ID x 11/16" OD x 7/16" Inner Ring Width
  • 0.317" Outer Ring Width
  • Unsealed Spherical Plain Bearing
I.D. 5/16 in
Inner Ring Width 7/16 in
Enclosure Unsealed
Outer Race Material 17-4 PH Stainless Steel, Heat Treated
Self-Lubricating Yes
Ball Flat Dia. 0.401 in
Spherical Diameter 0.593 in
O.D. 0.6875 in
Insert Material E Uniflon®
Outer Ring Width 0.317 in
Ball Material 440C Stainless Steel, Heat Treated
Static Load Rating [Max] 9400 lbf
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison