- 250 mL Tube
- A High Performance Instant Sealant for Tapered Pipe Threads
- Provides Low Breakaway Torque
| Color | Off-White |
| Container Size | 250 mL |
| Typical Use | Metal Tapered Pipe Thread Fittings |
| Container Type | Tube |
| Cure Speed | 24 h |
| Fitting Description | Tapered Pipe |
| Application | Industrial |
| Temperature Range [Max] | 350 °F |
| Strength | High Performance |
| Weight | 0.855 LB |
| EAN or UPC | 784234104689 |

