- A One Part Low Viscosity Adhesive w/an Ultraviolet Cure System
- Excellent Adhesion to Glass, Metals, and Some Thermoplastics
| Appearance Clarity | Clear |
| Hardness | 78 |
| Color | Clear, Straw Color |
| Cure Type | Ultraviolet |
| Key Substrates | Various |
| Weight | 2.586 LB |
| EAN or UPC | 793401800798 |

