- Legacy part 28466
- 1 L Bottle
- Straw/Fluorescent
- Use to Bond Plasticized PVC and Thermoplastic
description
- A low viscosity, ultraviolet/visible cure adhesive for difficult-to-bond plastics including plasticized PVC. Very rapid cure. Flexible and fluorescent.
| Container Type | Bottle |
| Key Substrates | Plasticized PVC, Thermoplastic |
| Viscosity (cP) @ 25°C | 500 |
| Cure Type | Ultraviolet, Visible |
| Appearance Clarity | Clear |
| Container Size | 1 L |
| Temperature Range [Max] | 300 °F |
| Elongation @ Break, Percentage | 220 |
| Hardness | D 27 |
| Color | Straw/Fluorescent |
| Weight | 2.773 LB |
| EAN or UPC | 79340284661 |

