- 1 L Bottle
- Pale Straw
- Use to Bond Polycarbonates, Thermoplastics, and PVC
| Container Type | Bottle |
| Color | Pale Straw |
| Viscosity (cP) @ 25°C | 160 |
| Hardness | D 69 |
| Elongation @ Break, Percentage | 50 |
| Container Size | 1 L |
| Appearance Clarity | Clear |
| Temperature Range [Max] | 300 °F |
| Cure Type | Ultraviolet, Visible |
| Key Substrates | Polycarbonate, Thermoplastic, PVC |
| Weight | 2.753 LB |
| EAN or UPC | 79340236936 |

