- 1 lb net wt Can
- 36 Grit
- Use For Lapping, Honning, And Grinding
- Use When Part Clean Up w/Water Is Required
- Ideal For Large Volume Industrial Usage Such As The Lapping Of Plug Valves
description
- Paste for fast metal removal
- Biodegradable
- Recommended for applications where cleanup with water is required
applications
- Lapping, honing and grinding of valve seats
- Gear teeth
- Dowel holes in dies
- Bushings
- Flat surfaces on seals and castings
- Machining parts
- Shafts
- Knives
- Cutting blades
| Appearance | Gray/Black Paste |
| Application | Lapping, Honing, Grinding |
| Container Size | 1 lb |
| Composition | Silicone Carbide in a Water Based Carrier |
| Moh's Hardness Value | 9.5 |
| Grit | 36 |
| Container Type | Can |
| Weight | 1.333 LB |
| EAN or UPC | 79340394964 |

