- EQ MX Pail Mixer 110V
description
- The LOCTITEВ® MX Mobile Mixer is compatible with various Maintenance, Repair and Overhaul protective coatings, grouts, and other products. It utilizes a rotating basket and a stationary mixing paddle, which provide axial and radial action to the product. The LOCTITE MX is specifically designed to mix 5-gallon, 3-gallon, and 2-gallon kits of product in a simple and efficient process. It requires the purchase of 1 of the 4 accessory basket kits for operation. Basket kits are chosen based on the pail size and style of the product being mixed. Included in the Box: (1) MX Mobile Mixer, (1) Hardware for Assembly, (1) Operating Manual.
features
- ВЅ HP electric motor.
- 60 RPM.
- 8 inch semi-pneumatic wheels.
- On-Off switch and fuse protection.
- Mounted protected switch to prevent unnecessary damage.
- Convenient for solo operation.
- Easy to transport.
- Interchangeable baskets and paddles allow for a variety of configurations from one system.
- Properly sized baskets to prevent pail slipping during operation.
| Weight | 0.0 LB |

