
description
- Manufacturing-inspired with a proprietary knit and touchscreen capabilities, the HelixВ® Coreв„ў 3020 features a blended shell that offers abrasion resistance and a PU palm coating.
features
- Knit: 15-gauge, high-flex HPPE/steel/fiberglass/polyester blend provides 360В° cut resistance
- Coating: Flexible polyurethane palm coating that's textured and tacky and provides superior grip in wet or dry situations
- Reinforced thumb saddle
- Touchscreen capabilities
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
Weight | 0.0 LB |
EAN or UPC | 810070600068 |
