Skip to content Skip to navigation menu
HEXARMOR4072-L

4072-L

SlipFit Cuff L Size Cut Resistant Glove
Item #115108944
HEXARMOR4072-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This flagship Chrome SLTВ® glove delivers a highly comfortable out-of-the-bag experience combined with versatile, lightweight protection against cuts and punctures.

features

  • 360В° A6 cut resistance
  • Level 3 puncture and level 5 abrasion resistance
  • Synthetic leather palm provides a superior wet/dry grip
  • HPPE blend liner
  • SlipFitВ® cuff for a quick on-and-off between tasks
  • High dexterity, hi-vis materials
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 812013029202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison