description
- Designed for light construction and general work in warm environments, the 4074 combines breathable back-of-hand material with ultra-high abrasion-resistant synthetic leather palm and touchscreen capabilities.
features
- Cut resistance: Level A5
- Puncture resistance: Level 3
- Abrasion resistance: Level 6
- Contact heat: Level 2
- Breathable back-of-hand HexVentВ® material keeps hands cool
- Synthetic leather palm offers ultra-high abrasion resistance
- Reinforced index finger and thumb saddle
- Touchscreen-compatible middle fingertip
- Grip in dry or light oil situations
- Hi-vis color scheme
| Weight | 0.0 LB |
| EAN or UPC | 810001797737 |

