Skip to content Skip to navigation menu
HEXARMOR3010-XS

3010-XS

Item #119282862
HEXARMOR3010-XS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Manufacturing-inspired with touchscreen capabilities and a proprietary knit, the HelixВ® 3010 features back-of-hand impact guards and extreme abrasion resistance.

features

  • Knit: 15-gauge HPPE/steel/fiberglass/polyester blend shell
  • Coating: PrimeFoam nitrile palm coating
  • Sewn-on back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design
  • Enhanced touchscreen capabilities
  • Reinforced thumb saddle
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 810070601294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison