Hi-Tech Duravent Inc.
0214-0200-0001
Flexflyte® L-9 2 Ply Silicone Fiberglass Hose
Item #102112838
-
Pre-Packed Quantities
- 2" ID
- Two -ply Silicone Coated Fiberglass
- 12' Length
- For Dust Collection, Fume Ehahust Applications
description
- Standard duct for high temperature air flow and fume removal.
applications
- For high temperature air flow and fume removal
- Air, dust, fumes and light powder
features
- Ultraviolet and weather resistant
- Lightweight, easy to install and nonkinking
- Internal ply provides a smooth interior for maximum air flow and minimum friction loss
- Nonstandard lengths and cuffs available
| Pressure | 24 psi |
| Hose Length | 12 ft |
| Temperature Range [Min] | -75 °F |
| Hose I.D. | 2 in |
| Material | Two-ply, silicone-coated fiberglass |
| Ambient Temperature Range [Max] | 500 °F |
| Oil Resistance | No |
| Hose Application | Dust Collection, Fume Ehahust, Dust Collection, Fume Ehahust |
| Temperature Range [Max] | 500 °F |
| Ambient Temperature Range [Min] | -75 °F |
| Die Capacity (Hose O.D.) | 2.12 in |
| Color | Red |
| Bend Radius | 1.880 in |
| Vacuum Hg | 20 in |
| Weight | 3.659 LB |
-
Pre-Packed Quantities

