Hi-Tech Duravent Inc.
0214-0400-0001
Flexflyte® L-9 2 Ply Silicone Fiberglass Hose
Item #102112840
-
Pre-Packed Quantities
- 4" ID
- Two -ply Silicone Coated Fiberglass
- 12' Length
- For Dust Collection, Fume Ehahust Applications
description
- Standard duct for high temperature air flow and fume removal.
applications
- For high temperature air flow and fume removal
- Air, dust, fumes and light powder
features
- Ultraviolet and weather resistant
- Lightweight, easy to install and nonkinking
- Internal ply provides a smooth interior for maximum air flow and minimum friction loss
- Nonstandard lengths and cuffs available
| Pressure | 16 psi |
| Hose Application | Dust Collection, Fume Ehahust, Dust Collection, Fume Ehahust |
| Hose Length | 12 ft |
| Color | Red |
| Temperature Range [Min] | -75 °F |
| Hose I.D. | 4 in |
| Ambient Temperature Range [Max] | 500 °F |
| Oil Resistance | No |
| Hose OD | 4.180 in |
| Bend Radius | 3.870 in |
| Vacuum Hg | 13 in |
| Ambient Temperature Range [Min] | -75 °F |
| Material | Two-ply, silicone-coated fiberglass |
| Temperature Range [Max] | 500 °F |
| Weight | 7.031 LB |
-
Pre-Packed Quantities

