Hi-Tech Duravent Inc.
0358-0300-0002
Series Super-Vac-U-Flex Vacuum Hose
Item #102111964
-
Pre-Packed Quantities
- 3" ID
- Fiber Reinforced PVC Hose Cover bonded to Coated Spring Steel Helix
- 25' Length
- For Vacuum, and Machinery Cooling & Ventilation Applications
applications
- For industrial and commercial vacuum cleaners
- Ventilating or cooling industrial machinery
- Bilge pumps and bilge ventilation
features
- Flexibility for easy handling and installation
- Moisture, ozone and oil resistant
| Hose Ends | Screw-on Cuff Available |
| Hose Length | 25 ft |
| Hose OD | 3.400 in |
| Pressure | 20 psi |
| Vacuum Hg | 24 in |
| Material | Fiber Reinforced PVC Hose Cover bonded to Coated Spring Steel Helix |
| Temperature Range [Min] | -20 °F |
| Ambient Temperature Range [Max] | 150 °F |
| Temperature Range [Max] | 150 °F |
| Hose Application | Vacuum, Machinery Cooling & Ventilation |
| Bend Radius | 2.480 in |
| Color | Gray |
| Ambient Temperature Range [Min] | -20 °F |
| Hose I.D. | 3 in |
| Oil Resistance | Yes |
| Weight | 15.492 LB |
-
Pre-Packed Quantities

