Hi-Tech Duravent Inc.
10RFH WHITEX25FT
Series RFH-White Pharmaceutical, Food & FDA Hose
Item #101980309
-
Pre-Packed Quantities
- 10" ID Thermoplastic Rubber Hose
- White
- 25' Reel
- For Pharmaceutical, Food, FDA
applications
- Air ventilation
- FDA acceptable hoses
- Food applications
- Pharmaceutical
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
| Hose I.D. | 10 in |
| Temperature Range [Min] | -60 °F |
| Hose Length | 25 ft |
| Hose Ends | N/A |
| Material | Thermoplastic/Rubber reinforced with wire helix |
| Hose Application | Beverage, Food Transfer |
| Temperature Range [Max] | 275 °F |
| Oil Resistance | N/A |
| Pressure [Max] | N/A |
| Hose OD | N/A |
| Color | White |
| Weight | 2.089 LB |
-
Pre-Packed Quantities

