applications
- Air ventilation
- Dust collection
- Material handling
- Oil mist
- Chemical fumes
- Food and beverage
- Vacuum and suction
features
- Also available in metric diameters and 25' lengths
- Available in static conductive version (CVD-SC)
- Great flexibility with tight bend characteristics
- Materials used in CVD-Clear are FDA acceptable
- Economical alterative to most ducts that sacrifices nothing in performance
compliances
- 0
| Hose Length | 50 ft |
| Temperature Range [Min] | -20 °F |
| Material | PVC, reinforced with a wire helix |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Temperature Range [Max] | 180 °F |
| Weight | 0.0 LB |

