Skip to content Skip to navigation menu
Hi-Tech Duravent Inc.2001-1000-1025

2001-1000-1025

Series RFH General Purpose Hose
Item #111704459
  • 10" ID Thermoplastic Rubber Hose
  • Black
  • 25' Reel
  • For Air Ventilation, Fume Control, Dust Control
Hi-Tech Duravent Inc.2001-1000-1025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 10" ID Thermoplastic Rubber Hose
  • Black
  • 25' Reel
  • For Air Ventilation, Fume Control, Dust Control

applications

  • Paint spray extraction
  • Pipe organs
  • Pollution control
  • Sheet metal
  • Ship yards
  • Smoke ejectors
  • Smoke removal
  • Textile mills
  • Welding
  • Plastic bag extrusion
  • Fume control/collection
  • Air ventilation
  • Bridge painting
  • Car wash
  • Mist collection
  • Fans and blowers
  • Filtering
  • Furniture manufacturing
  • Laser engraving
  • Ozone removal
  • Painting

features

  • Superior chemical resistance
  • Better abrasion resistance
  • Versatile
  • Better ultraviolet and weathering resistance
Ambient Temperature Range [Min] -60 °F
Hose Length 25 ft
Material Thermoplastic/Rubber reinforced with wire helix
Hose Application Air Ventilation, Dust Collection, Fume Control
Temperature Range [Min] -60 °F
Color Black
Ambient Temperature Range [Max] 275 °F
Temperature Range [Max] 275 °F
Weight 0.0 KG
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison