- 2" ID
- SDH Clear Anti-Static Hose
- Thermoplastic Urethane Reinforced With Plastic Helix And Copper Grounding Wire
- 25' Length
- Commonly Used In Food, Pharmaceutical And Material Handling
applications
- Air
- Chemical fumes
- Material handling
- Food and beverage
- Chips/debris/granules
- Dust
- Exhaust and ventilation
- Vacuum and suction
- Special purpose
- Moisture/hydraulic
features
- Oil resistant
- Puncture resistant
- UV/ozone resistant
- Smooth interior
- Possesses inherent static dissipation
- Does not outgas and is free of fillers, halogens and surface oils
- Excellent flexibility, abrasion resistance and clarity
- Ideal for clean rooms, powder and plastic pellet transfer
- Materials are FDA acceptable
- Screw-on cuffs available
| Hose OD | 2 1/2 in |
| Temperature Range [Min] | -20 °F |
| Hose Ends | Screw-on Cuff Available |
| Temperature Range [Max] | 180 °F |
| Hose Length | 25 ft |
| Vacuum Hg | 27 in |
| Ambient Temperature Range [Max] | 150 °F |
| Hose I.D. | 2 in |
| Material | Thermoplastic Urethane Reinforced w/ Plastic Helix and Copper Grounding Wire |
| Color | Clear |
| Pressure | 25 psi |
| Bend Radius | 4 1/2 in |
| Hose Application | Food, Pharmaceutical, Material Handling |
| Ambient Temperature Range [Min] | -20 °F |
| Oil Resistance | Yes |
| Weight | 4.0 LB |

