Hi-Tech Duravent Inc.
6RFH BLACKX50FT
Series RFH General Purpose Hose
Item #101483017
-
Pre-Packed Quantities
- 6" ID Thermoplastic Rubber Hose
- Black
- 50' Reel
- For Air Ventilation, Fume Control, Dust Control
applications
- Plastic bag extrusion
- Fume control/collection
- Air ventilation
- Bridge painting
- Car wash
- Mist collection
- Fans and blowers
- Filtering
- Furniture manufacturing
- Laser engraving
- Ozone removal
- Paint spray extraction
- Painting
- Pipe organs
- Pollution control
- Sheet metal
- Ship yards
- Smoke ejectors
- Smoke removal
- Textile mills
- Welding
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
| Ambient Temperature Range [Min] | -60 °F |
| Vacuum Hg | 11.5 in |
| Ambient Temperature Range [Max] | 275 °F |
| Temperature Range [Max] | 275 °F |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Color | Black |
| Temperature Range [Min] | -60 °F |
| Hose I.D. | 6 in |
| Hose Length | 50 ft |
| Bend Radius | 8 3/4 in |
| Pressure | 8 psi |
| Hose OD | 6.290 in |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Weight | 0.977 LB |
-
Pre-Packed Quantities

