Hi-Tech Duravent Inc.
7CVD CLEARX50FT
Series CVD General Purpose Economical Hose
Item #101977214
-
Pre-Packed Quantities
- 7" ID Polyvinylchloride Hose
- Clear
- 50' Reel
- For Air Ventilation, Fume Control, Dust Control
applications
- Air ventilation
- Dust collection
- Material handling
- Oil mist
- Chemical fumes
- Food and beverage
- Vacuum and suction
features
- Economical alterative to most ducts that sacrifices nothing in performance
- Great flexibility with tight bend characteristics
- Materials used in CVD-Clear are FDA acceptable
- Also available in metric diameters and 25' lengths
compliances
- 0
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Pressure [Max] | N/A |
| Hose OD | N/A |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | N/A |
| Hose Ends | N/A |
| Hose I.D. | 7 in |
| Color | Clear |
| Temperature Range [Min] | -20 °F |
| Material | PVC, reinforced with a wire helix |
| Hose Length | 50 ft |
| Weight | 1.324 LB |
-
Pre-Packed Quantities

