- 88 Size
- No Base
- Double
- Left & Right w/Clockwise, Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Unit Size | 88 |
| Output Relation to Base | No Base |
| Output Shaft Position | Left & Right |
| Torque Out @ 1750 rpm | N/A |
| Gear Style | Bevel |
| Input Shaft Position | Facing You |
| Output Configuration | Double |
| Box Height | 8 3/16 in |
| Box Width | 9 13/16 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Ratio | 1.5:1 |
| Shaft Arrangement | #6, #7 |
| Torque Out @ 1150 rpm | 3200 in lb |
| Bearing Type | Tapered Roller Bearing |
| Box Length | 11 21/32 in |
| Washdown Duty | No |
| Bolt Hole Pattern | 6 1/2 x 6 1/2 |
| Input Relation to Base | No Base |
| Input Configuration | Shaft Input |
| Weight | 100.0 LB |
| EAN or UPC | 662798007342 |

