- 1200 Size
- No Base
- Single
- Left or Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Universal mounting ensures maximum design flexibility
- Hub City "Counter Flow" bearing lubrication system
- Hub City lubricant recommended
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Rugged ductile iron housing provides maximum gear and bearing support
- High alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Spiral bevel gearing to ensure low noise level at higher operating speeds
caution
- For continuous-duty applications above 1000 rpm the capacity of these units may be limited by thermal considerations. In these cases oil circulation and oil cooling may be required.
| Bolt Hole Pattern | 9 x 9 |
| Input Configuration | Shaft Input |
| Torque Out @ 1750 rpm | 12749 in lb |
| Ratio | 3:1 |
| Max. Overhung Load @ 1750 rpm | 2217 lb/in |
| Unit Size | 1200 |
| Output Relation to Base | No Base |
| Output RPM @ 1750 rpm Input | 583 rpm |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Output Configuration | Single |
| Bearing Type | Tapered Roller Bearing |
| Relative Shaft Rotation | Counter Clockwise |
| Torque Out @ 1150 rpm | 13051 in lb |
| Box Length | 18 1/4 in |
| Input Relation to Base | No Base |
| Output Shaft Position | Left or Right |
| Shaft Arrangement | #3, #4 |
| Box Height | 12 3/8 in |
| Gear Style | Spiral Bevel |
| Box Width | 15 5/8 in |
| Input (Shaft or Bore) Size | 2 1/2 in |
| Input Shaft Position | Facing You |
| Weight | 300.0 LB |
| EAN or UPC | 662798010250 |

