- 4 1/2" Center Distance
- 10:1 Ratio
- C-Face Quilled
- Double, Solid Shaft, Left & Right Output, 1 5/8"
- Output Relation to Base Horizontal
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- C flange design permits motor shaft to be plugged directly into quill-type input shaft permitting installation in the smallest possible space
- High speed shaft bearings are ball bearings except 454 and 524 have double tapered roller bearings
- Tapered roller bearings on the low speed shaft (except 134 is a ball bearing)
- Hub City adjustable base kits featuring elongated slots for mounting bolts and adjusting screws for ease of positioning
- Input quill is coated with Molykote™ G-n paste to provide protection against fretting corrosion
| Thermal Input Horsepower @ 1750 RPM | 8.68 hp |
| Base to Centerline of Input Shaft | 9.125 in |
| Washdown Duty | No |
| Output Configuration | Double, Solid Shaft |
| Thermal Input Horsepower @ RPM | 7.11 hp @ 1150 rpm, 8.68 hp @ 1750 rpm |
| Box Width | 6 1/8 in |
| HP @ RPM | 5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Ratio | 10:1 |
| Base to Centerline of Output Shaft | 4.625 in |
| Input HP @ RPM | 13.2 hp @ 1150 rpm, 16.3 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 6400 in lb |
| Torque Out @ 1750 rpm | 5130 in lb |
| Box Length | 10 5/16 in |
| Base | No |
| Output Shaft Position | Left & Right |
| Max. Overhung Load @ RPM | 2200 lbf @ 1750 rpm |
| Lubrication | None |
| Input Shaft Position | Facing You |
| Box Height | 11 5/8 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Input Relation to Base | Horizontal |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Base Position | None |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Bolt Center | 8 1/8 in x 3 1/4 in |
| Worm Position | Universal |
| Family Name | 454 |
| Reduction Type | Single Reduction |
| Output Torque @ RPM | 5130 in lb @ 1750 rpm, 6400 in lb @ 1150 rpm |
| Frame | 213TC |
| Base Description | None |
| Output Relation to Base | Horizontal |
| Center Distance | 4 1/2 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Bearing Type | Tapered |
| Frame Size | 210TC |
| Max. Overhung Load @ 1750 rpm | 2200 lbf |
| Thermal Output Torque @ RPM | 2732 in lb @ 1750 rpm, 3445 in lb @ 1150 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Weight | 112.0 LB |
| EAN or UPC | 662798052793 |

