- 4 1/2" Center Distance
- 15:1 Ratio
- C-Face Quilled
- Single, Solid Shaft, Down, 1 3/4"
- Output Relation to Base Vertical
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- C flange design permits motor shaft to be plugged directly into quill-type input shaft permitting installation in the smallest possible space
- Vertical mount flange is designed for direct flange mounting to provide a vertical shaft
- High speed shaft bearings are ball bearings except 450 V and 520 V are double tapered roller bearings
- Tapered roller bearings on low speed shaft, double row ball bearings on high speed shaft
- Input quill is coated with Molykote™ G-n paste to provide protection against fretting corrosion
- Output shaft dimensions and mounting hole layout interchange with comparable models
| Output (Shaft or Bore) Size | 1 3/4 in |
| Frame Size | 56C |
| Output Torque @ RPM | 5520 in lb @ 1750 rpm, 7040 in lb @ 1150 rpm |
| Input HP @ RPM | 10.1 hp @ 1150 rpm, 12.4 hp @ 1750 rpm |
| Output Configuration | Single, Solid Shaft |
| Max. Overhung Load @ 1750 rpm | 2000 lbf |
| Center Distance | 4 1/2 in |
| Thermal Input Horsepower @ 1750 RPM | 6.15 hp |
| Box Width | 12 19/32 in |
| Torque Out @ 1750 rpm | 5520 in lb |
| Box Length | 11 3/16 in |
| Base to Centerline of Output Shaft | N/A |
| Base to Centerline of Input Shaft | 5 in |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 116.6 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Ratio | 15:1 |
| Bearing Type | Tapered |
| Torque Out @ 1150 rpm | 7040 in lb |
| Thermal Input Horsepower @ RPM | 5.14 hp @ 1150 rpm, 6.15 hp @ 1750 rpm |
| Output Relation to Input(with I/P Facing you, worm top) | Left |
| Input Shaft Position | Facing You |
| Washdown Duty | No |
| Output Shaft Position | Down |
| Base Description | Flange Plate |
| Base Position | Left |
| Worm Position | Vertical |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 2000 lbf @ 1750 rpm |
| Output Relation to Base | Vertical |
| HP @ RPM | 5 hp @ 1200 rpm, 5 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Reduction Type | Single Reduction |
| Base | Yes |
| Input Relation to Base | Horizontal |
| Bolt Center | 11 in x 10 in |
| Family Name | 450V |
| Lubrication | None |
| Bolt Center Length x Bolt Center Width | 10 in x 11 in |
| Thermal Output Torque @ RPM | 2739 in lb @ 1750 rpm, 3583 in lb @ 1150 rpm |
| Fan Cooled | No |
| Box Height | 8 1/16 in |
| Weight | 125.0 LB |
| EAN or UPC | 662798055251 |

