- 4 1/2" Center Distance
- 10:1 Ratio
- C-Face Quilled
- Single, Solid Shaft, Down, 1 3/4"
- Output Relation to Base Vertical
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- C flange design permits motor shaft to be plugged directly into quill-type input shaft permitting installation in the smallest possible space
- Vertical mount flange is designed for direct flange mounting to provide a vertical shaft
- High speed shaft bearings are ball bearings except 450 V and 520 V are double tapered roller bearings
- Tapered roller bearings on low speed shaft, double row ball bearings on high speed shaft
- Input quill is coated with Molykote™ G-n paste to provide protection against fretting corrosion
- Output shaft dimensions and mounting hole layout interchange with comparable models
| Fan Cooled | No |
| Input HP @ RPM | 13.2 hp @ 1150 rpm, 16.3 hp @ 1750 rpm |
| Ratio | 10:1 |
| Center Distance | 4 1/2 in |
| Box Width | 12 19/32 in |
| Base | Yes |
| Bearing Type | Tapered |
| Box Height | 8 1/16 in |
| Output Relation to Base | Vertical |
| Torque Out @ 1150 rpm | 6400 in lb |
| Frame | 182TC |
| Bolt Center | 11 in x 10 in |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Thermal Input Horsepower @ RPM | 7.11 hp @ 1150 rpm, 8.68 hp @ 1750 rpm |
| HP @ RPM | 5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Frame Size | 180TC |
| Max. Overhung Load @ 1750 rpm | 2000 lbf |
| Input Shaft Position | Facing You |
| Washdown Duty | No |
| Output Relation to Input(with I/P Facing you, worm top) | Right |
| Box Length | 11 3/16 in |
| Thermal Input Horsepower @ 1750 RPM | 8.68 hp |
| Motor Application | General Purpose |
| Max. Overhung Load @ RPM | 2000 lbf @ 1750 rpm |
| Lubrication | None |
| Family Name | 450V |
| Input Configuration | C-Face Quilled |
| Bolt Center Length x Bolt Center Width | 10 in x 11 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Base to Centerline of Output Shaft | N/A |
| Output Shaft Position | Down |
| Reduction Type | Single Reduction |
| Housing Material | Cast Iron |
| Output Configuration | Single, Solid Shaft |
| Base Description | Flange Plate |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Worm Position | Vertical |
| Base to Centerline of Input Shaft | 5 in |
| Base Position | Right |
| Input Relation to Base | Horizontal |
| Torque Out @ 1750 rpm | 5130 in lb |
| Output Torque @ RPM | 5130 in lb @ 1750 rpm, 6400 in lb @ 1150 rpm |
| Thermal Output Torque @ RPM | 2732 in lb @ 1750 rpm, 3445 in lb @ 1150 rpm |
| Weight | 125.0 LB |
| EAN or UPC | 662798055589 |

